STAUFF

STAUFF Heavy metal pipe clamp DIN1593-77-W66

  • ERIKS:11357374
Image 1
Image 2
Image 1
Image 2
Save to list

€8.41/ pieceexcl. VAT

€10.18incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
77 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1593
B
40 mm
H
72 mm
L1
176 mm
L2
136 mm
ØD1
77 mm
ØD2
18 mm
S
5 mm