




€5.60/ pieceexcl. VAT
€6.78incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 77 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1593 |
B | 40 mm |
H | 72 mm |
L1 | 176 mm |
L2 | 136 mm |
ØD1 | 77 mm |
ØD2 | 18 mm |
S | 5 mm |