STAUFF

STAUFF Heavy metal pipe clamp DIN1593-61-W66

  • ERIKS:11357372
Image 1
Image 2
Image 1
Image 2
Save to list

€6.80/ pieceexcl. VAT

€8.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
61 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1593
B
40 mm
H
57 mm
L1
142 mm
L2
110 mm
ØD1
61 mm
ØD2
14 mm
S
5 mm