STAUFF

STAUFF Heavy metal pipe clamp DIN1593-58-W66

  • ERIKS:11357371
Image 1
Image 2
Image 1
Image 2
Save to list

€6.16/ pieceexcl. VAT

€7.45incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
58 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1593
B
40 mm
H
52 mm
L1
142 mm
L2
110 mm
ØD1
58 mm
ØD2
14 mm
S
5 mm