STAUFF

STAUFF Heavy metal pipe clamp DIN1593-49-W1

  • ERIKS:11357352
Image 1
Image 2
Image 1
Image 2
Save to list

€2.59/ pieceexcl. VAT

€3.13incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
49 mm
Material
Steel
Surface protection
Untreated
DIN Standard
DIN 1593
B
30 mm
H
44 mm
L1
122 mm
L2
90 mm
ØD1
49 mm
ØD2
14 mm
S
5 mm