




€2.74/ pieceexcl. VAT
€3.32incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 39 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1593 |
B | 30 mm |
H | 34 mm |
L1 | 110 mm |
L2 | 84 mm |
ØD1 | 39 mm |
ØD2 | 11 mm |
S | 5 mm |