




€1.06/ pieceexcl. VAT
€1.28incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 28.5 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1593 |
B | 25 mm |
H | 24 mm |
L1 | 90 mm |
L2 | 64 mm |
ØD1 | 28.5 mm |
ØD2 | 11 mm |
S | 3 mm |