STAUFF

STAUFF Heavy metal pipe clamp DIN1593-26-W66

  • ERIKS:11357364
Image 1
Image 2
Image 1
Image 2
Save to list

€1.01/ pieceexcl. VAT

€1.22incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
26 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1593
B
25 mm
H
22 mm
L1
84 mm
L2
58 mm
ØD1
26 mm
ØD2
11 mm
S
3 mm