




€0.72/ pieceexcl. VAT
€0.87incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 23 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1593 |
B | 25 mm |
H | 19 mm |
L1 | 82 mm |
L2 | 56 mm |
ØD1 | 23 mm |
ØD2 | 11 mm |
S | 3 mm |