




€0.53/ pieceexcl. VAT
€0.64incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 15.5 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1593 |
B | 20 mm |
H | 12 mm |
L1 | 56 mm |
L2 | 40 mm |
ØD1 | 15.5 mm |
ØD2 | 6.6 mm |
S | 2 mm |