STAUFF

STAUFF Heavy metal pipe clamp DIN1593-15.5-W1

  • ERIKS:11357342
Image 1
Image 2
Image 1
Image 2
Save to list

€0.43/ pieceexcl. VAT

€0.52incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
15.5 mm
Material
Steel
Surface protection
Untreated
DIN Standard
DIN 1593
B
20 mm
H
12 mm
L1
56 mm
L2
40 mm
ØD1
15.5 mm
ØD2
6.6 mm
S
2 mm