




€9.17/ pieceexcl. VAT
€11.10incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 103 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1593 |
B | 40 mm |
H | 98 mm |
L1 | 214 mm |
L2 | 174 mm |
ØD1 | 103 mm |
ØD2 | 18 mm |
S | 8 mm |