




€0.31/ pieceexcl. VAT
€0.38incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 7 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1592 |
B | 16 mm |
H | 5 mm |
L1 | 22 mm |
L2 | 14 mm |
L3 | 27.5 mm |
ØD1 | 7 mm |
ØD2 | 6.6 mm |
S | 2 mm |