




€8.41/ pieceexcl. VAT
€10.18incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 61 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1592 |
B | 40 mm |
H | 57 mm |
L1 | 80 mm |
L2 | 60 mm |
L3 | 118.5 mm |
ØD1 | 61 mm |
ØD2 | 18 mm |
S | 8 mm |