




€7.69/ pieceexcl. VAT
€9.30incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 58 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1592 |
B | 40 mm |
H | 52 mm |
L1 | 78 mm |
L2 | 58 mm |
L3 | 115 mm |
ØD1 | 58 mm |
ØD2 | 18 mm |
S | 8 mm |