STAUFF

STAUFF Heavy metal pipe clamp DIN1592-58-W1

  • ERIKS:11357323
Image 1
Image 2
Image 1
Image 2
Save to list

€4.62/ pieceexcl. VAT

€5.59incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
58 mm
Material
Steel
Surface protection
Untreated
DIN Standard
DIN 1592
B
40 mm
H
52 mm
L1
78 mm
L2
58 mm
L3
115 mm
ØD1
58 mm
ØD2
18 mm
S
8 mm