




€4.12/ pieceexcl. VAT
€4.99incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 49 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1592 |
B | 40 mm |
H | 44 mm |
L1 | 73 mm |
L2 | 53 mm |
L3 | 105.5 mm |
ØD1 | 49 mm |
ØD2 | 18 mm |
S | 8 mm |