




€2.53/ pieceexcl. VAT
€3.06incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 43 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1592 |
B | 40 mm |
H | 38 mm |
L1 | 68 mm |
L2 | 48 mm |
L3 | 94.5 mm |
ØD1 | 43 mm |
ØD2 | 18 mm |
S | 5 mm |