




€1.47/ pieceexcl. VAT
€1.78incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 26 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1592 |
B | 30 mm |
H | 22 mm |
L1 | 52 mm |
L2 | 36 mm |
L3 | 70 mm |
ØD1 | 26 mm |
ØD2 | 14 mm |
S | 5 mm |