




€1.33/ pieceexcl. VAT
€1.61incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 23 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1592 |
B | 30 mm |
H | 19 mm |
L1 | 51 mm |
L2 | 35 mm |
L3 | 67 mm |
ØD1 | 23 mm |
ØD2 | 14 mm |
S | 5 mm |