




0,75 €/ pieceexcl. VAT
0,91 €incl. VAT
Estimated delivery date - 21.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 19 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1592 |
B | 25 mm |
H | 15 mm |
L1 | 43 mm |
L2 | 28 mm |
L3 | 55.5 mm |
ØD1 | 19 mm |
ØD2 | 11 mm |
S | 3 mm |