STAUFF

STAUFF Heavy metal pipe clamp DIN1592-15.5-W66

  • ERIKS:814342
Image 1
Image 2
Image 1
Image 2
Save to list

€0.87/ pieceexcl. VAT

€1.05incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
15.5 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1592
B
25 mm
H
12 mm
L1
41 mm
L2
26 mm
L3
52 mm
ØD1
15.5 mm
ØD2
11 mm
S
3 mm