STAUFF

STAUFF Heavy metal pipe clamp DIN1592-13-W1

  • ERIKS:11357310
Image 1
Image 2
Image 1
Image 2
Save to list

€0.59/ pieceexcl. VAT

€0.71incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
13 mm
Material
Steel
Surface protection
Untreated
DIN Standard
DIN 1592
B
25 mm
H
9 mm
L1
40 mm
L2
25 mm
L3
49.5 mm
ØD1
13 mm
ØD2
11 mm
S
3 mm