STAUFF

STAUFF Hammerhead bolt HKS-M6x70-W5

  • ERIKS:14737567
Image 1
Image 2
Image 1
Image 2
Save to list

€2.00/ pieceexcl. VAT

€2.42incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
HKS
Group
5
Material
Stainless steel 316 (V4A)
Thread Size
M 6x70
B
6.1 mm
G
M 6
H1
74.3 mm
H2
70 mm
H3
4.3 mm
H4
20 mm
L
13.3 mm