




€1.72/ pieceexcl. VAT
€2.08incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | HKS |
Group | 3 |
Material | Stainless steel 316 (V4A) |
Surface protection | ACT |
Thread Size | M 6x50 |
B | 6.1 mm |
G | M 6 |
H1 | 54.3 mm |
H2 | 50 mm |
H3 | 4.3 mm |
H4 | 20 mm |
L | 13.3 mm |