




€59.33/ pieceexcl. VAT
€71.79incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | RAP |
Group | 6 |
Material | Stainless steel 316 (V4A) |
B | 30 mm |
D | 12 mm |
G | M 6 |
H | 6.5 mm |
L1 | 450 mm |
L2 | 66 mm |
L3 | 90 mm |
S | 4 mm |