STAUFF

STAUFF Group weld plate RAP-4-60-5-M-W4

  • ERIKS:11356303
Image 1
Image 2
Image 1
Image 2
Save to list

€38.89/ pieceexcl. VAT

€47.06incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
RAP
Group
4
Material
Stainless steel 304 (V2A)
B
30 mm
D
12 mm
G
M 6
H
6.5 mm
L1
300 mm
L2
40 mm
L3
60 mm
S
4 mm