STAUFF

STAUFF Group weld plate RAP-3D-72-5-M-W3

  • ERIKS:11356355
Image 1
Image 2
Image 1
Image 2
Save to list

€12.29/ pieceexcl. VAT

€14.87incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
RAP
Group
3D
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
G
M 8
H
6 mm
L1
358 mm
L2
72 mm
L3
35 mm
ØD
14 mm
S
5 mm