




€10.40/ pieceexcl. VAT
€12.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | RAP |
Group | 3D |
Material | Steel |
Surface protection | Untreated |
B | 30 mm |
G | M 8 |
H | 6 mm |
L1 | 358 mm |
L2 | 72 mm |
L3 | 35 mm |
ØD | 14 mm |
S | 5 mm |