STAUFF

STAUFF Group weld plate RAP-2D-58-5-M-W3

  • ERIKS:11356354
Image 1
Image 2
Image 1
Image 2
Save to list

€10.65/ pieceexcl. VAT

€12.89incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
RAP
Group
2D
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
G
M 8
H
6 mm
L1
288 mm
L2
58 mm
L3
28 mm
ØD
14 mm
S
5 mm