STAUFF

STAUFF Group weld plate RAP-2-52-10-M-W3

  • ERIKS:11356314
Image 1
Image 2
Image 1
Image 2
Save to list

€18.74/ pieceexcl. VAT

€22.68incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
RAP
Group
2
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
D
12 mm
G
M 6
H
6.5 mm
L1
442 mm
L2
26 mm
L3
44 mm
S
4 mm