




€8.08/ pieceexcl. VAT
€9.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | RAP |
Group | 1D |
Material | Steel |
Surface protection | Untreated |
B | 30 mm |
G | M 6 |
H | 6.5 mm |
L1 | 196 mm |
L2 | 40 mm |
L3 | 18 mm |
ØD | 12 mm |
S | 3 mm |