




€15.68/ pieceexcl. VAT
€18.97incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | RAP |
Group | 1A |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 30 mm |
D | 12 mm |
G | M 6 |
H | 6.5 mm |
L1 | 373 mm |
L2 | 20 mm |
L3 | 37 mm |
S | 4 mm |