




€39.91/ pieceexcl. VAT
€48.29incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | RAP |
Group | 1 |
Material | Stainless steel 304 (V2A) |
B | 30 mm |
D | 12 mm |
G | M 6 |
H | 6.5 mm |
L1 | 314 mm |
L2 | 31 mm |
L3 | 31 mm |
S | 4 mm |