




€10.09/ pieceexcl. VAT
€12.21incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | RAP |
Group | 1 |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 30 mm |
D | 12 mm |
G | M 6 |
H | 6.5 mm |
L1 | 314 mm |
L2 | 31 mm |
L3 | 31 mm |
S | 4 mm |