STAUFF

STAUFF Gauge selection switchSWS-M-G04

  • ERIKS:1057398
Image 1
Gauge Isolator Valve Type SWS-M (Multi Station)
Pressure measurement on six positions in the hydraulic circuit with only one pressure gauge.

Features
  • Suitable for bulkhead installation
  • Max. panel thickness of 5 mm
  • Fixed with connection flange and screws: 3 hexagon
    • head bolts M5 x 10 (DIN 933) for mounting the printed
    • panel and 3 socket cap screws M5 x 25 (DIN 912) with
  • washers (DIN 127) and nut (DIN 934) for panel
  • installation included in delivery
  • Turn button to select position of measurement
  • Multilingual instructions printed on panel
Save to list

€160.51/ pieceexcl. VAT

€194.22incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SWS
Type
M
Housing material
Cast iron
Process connection
Internal thread
Size process connection
1/4" BSPP(G)
Spindle material
Steel