STAUFF

STAUFF Gauge protection valve SWS-S1-G04

  • ERIKS:1057399
Image 1
Gauge Isolator Valve Type SWS-S1 Single station
Effective protection of pressure gauges against overload caused by pressure peaks.

Features
  • Suitable for panel installation
  • Max. panel thickness of 5 mm
  • Fixed with hexagonal nut
  • Push button to read and turn to lock
  • Multilingual instructions printed on face plate
Save to list

€39.48/ pieceexcl. VAT

€47.77incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SWS
Type
S1
Housing material
Cast iron
Process connection
Internal thread
Size process connection
1/4" BSPP(G)
Spindle material
Steel