

€25.72/ pieceexcl. VAT
€31.12incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SWS |
Type | A2 |
Housing material | Zinc-plated steel |
Process connection | External thread |
Size process connection | 1/4" NPT |
Connection instrument side | Internal thread |
Size instrument connection | 1/4" NPT |
Operation | Hand wheel |
Pressure rating | PN400 |
Maximum medium temperature (continuous) | 100 °C |
Spindle material | Steel |