STAUFF

STAUFF Gauge Isolator needle valve SWS-A2-G04/B04

  • ERIKS:14735186
Image 1
Save to list

€21.21/ pieceexcl. VAT

€25.66incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SWS
Type
A2
Housing material
Zinc-plated steel
Process connection
External thread
Size process connection
1/4" BSP con.
Connection instrument side
Internal thread
Size instrument connection
1/4" BSP cyl.
Operation
Hand wheel
Pressure rating
PN400
Maximum medium temperature (continuous)
100 °C
Spindle material
Steel