STAUFF

STAUFF Gauge adaptor SMA-20-1/4NPT-W3

  • ERIKS:938661
Image 1
Image 2
Image 1
Image 2
Save to list

€13.92/ pieceexcl. VAT

€16.84incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SMA-20
Adaption thread
M 16x2
Coupling material
Steel
Surface protection
Zinc-Nickel
Connection type
Internal thread
Connection size
1/4" NPT
Sealing
NBR
Medium temperature (continuous)
from -20 to 100 °C
h
54 mm
SW
19 mm
SW A
19 mm
T
1/4 NPT