




€18.11/ pieceexcl. VAT
€21.91incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMA-10 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Internal thread |
Connection size | 1/4" BSP cyl. |
Sealing | NBR |
Port seal | O-ring |
Medium temperature (continuous) | from -20 to 100 °C |
h | 57 mm |
SW | 19 mm |
SW A | 19 mm |
T | R1/4 |