




€20.88/ pieceexcl. VAT
€25.26incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMA-10 |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | Internal thread |
Connection size | 1/2" BSP cyl. |
Sealing | NBR |
Port seal | O-ring |
Medium temperature (continuous) | from -20 to 100 °C |
h | 67 mm |
SW | 19 mm |
SW A | 27 mm |
T | G1/2 |