

€1,402.50/ pieceexcl. VAT
€1,697.03incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | PPC-CAN-SFM |
Type | SFM-600 |
Type | Flowturbine |
Max. pressure | 290 bar |
With display | No |
Temperature range | -20 / +90 °C |
Output signal | PPC - CAN |
Number of pressure sensors | 1 (option) |
Temperature sensor | 1 (option) |
Number of sensor inputs | PPC CAN connector M12 5 pins |
Flow range | 15 - 600 l/min |
Connection | 1.5/8-12 UNF |
Material sealing | FKM |