STAUFF

STAUFF Flow turbine PPC-CAN-SFM-150-UN

  • ERIKS:14735223
Image 1
  • CAN Flow Turbine for the use with the CAN Hydraulic Testers.
  • 5-pin SPEEDCON connection plug.
  • Pressure measurement connection: SMK-20 (M16 x 2).
  • Temperature measurement connection: M10 x 1 (standard screw plug).
  • With or without calibration certificate.
  • Protection rating IP66
Save to list

€1,402.50/ pieceexcl. VAT

€1,697.03incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
PPC-CAN-SFM
Type
SFM-150
Type
Flowturbine
Max. pressure
350 bar
With display
No
Temperature range
-20 / +90 °C
Output signal
PPC - CAN
Number of pressure sensors
1 (option)
Temperature sensor
1 (option)
Number of sensor inputs
PPC CAN connector M12 5 pins
Flow range
5 - 150 l/min
Connection
1.1/16-12 UNF
Material sealing
FKM