

€2,034.60/ pieceexcl. VAT
€2,461.87incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | PPC-04/12-SFM |
Type | SFM-750 |
Type | Flowturbine |
With display | No |
Temperature range | -20 / +90 °C |
Output signal | PPC |
Number of pressure sensors | 1 (option) |
Temperature sensor | 1 (option) |
Number of sensor inputs | PPC analog 5 pins |
Material sealing | FKM |