STAUFF

STAUFF Flow turbine PPC-04/12-SFM-150

  • ERIKS:12508400
Image 1
  • Flow-meter-PPC-04/12-SFM Flow Turbine
  • 5-pin connection
  • Pressure measurement connection: SMK-20 (M16 x 2)
  • Temperature measurement connection: M10 x 1 (standard screw plug)
  • With or without calibration certificate.
  • Protection rating IP54
Save to list

€1,402.50/ pieceexcl. VAT

€1,697.03incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
PPC-04/12-SFM
Type
SFM-150
Type
Flowturbine
Max. pressure
350 bar
With display
No
Temperature range
-20 / +90 °C
Output signal
PPC
Number of pressure sensors
1 (option)
Temperature sensor
1 (option)
Number of sensor inputs
PPC analog 5 pins
Flow range
5 - 150 l/min
Connection
3/4" BSP
Material sealing
FKM
Spare parts & accessories
Product Image

STAUFF Connection and extension cable PPC-04/12-CAB3

  • Eriks:11361638
  • Manufacturer:1810000066

€139.11/ pieceexcl. VAT

€168.32incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Pressure sensor SDA20-G1/4-C6F

  • Eriks:12508351
  • Manufacturer:1210026153

€11.53/ pieceexcl. VAT

€13.95incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Adapter SDA20-G1/2-C6F

  • Eriks:11361705
  • Manufacturer:1210026152

€11.53/ pieceexcl. VAT

€13.95incl. VAT

Estimated delivery date - 19/11/2026
Product Image

STAUFF Pressure switch PPC-04/12-P-400

  • Eriks:12508366
  • Manufacturer:1810010796

€317.61/ pieceexcl. VAT

€384.31incl. VAT

Estimated delivery date - 19/11/2026