STAUFF

STAUFF Flow control valve manifold mounting DRVP-30-B

  • ERIKS:14870925
Image 1
Image 2
Image 1
Image 2
  • Flow control valve DRVP manifold assembly.
  • hrottle and shut-off the flow of liquid media in direction A-B
  • Maximum working pressure 350 bar.
  • Opening pressure: 0,5 bar (4,5 bar available on request).
  • Panel mounting nut available (PM).
Save to list

€681.15/ pieceexcl. VAT

€824.19incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
DRVP
Version
Manifold mounting
Type of valve
With checkvalve
Opening pressure
0,5 bar
Type adjustment
Knob
Max. operating pressure
350 bar
Max. oilflow
350 l/min
Material
Steel
Seal material
NBR