STAUFF

STAUFF Flow control valve in-line mounting DRV-20-V-G

  • ERIKS:13843884
Image 1
Image 2
Image 1
Image 2
  • Flow control valve DRV In-Line assembly
  • Throttle and shut-off the flow of liquid media in direction A-B
  • Maximum working pressure 350 bar.
  • Opening pressure: 0,5 bar (4,5 bar available on request)
  • Panel mounting nut available (PM).
Save to list

€157.94/ pieceexcl. VAT

€191.11incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
DRV
Version
Inline mounting
Type of valve
With checkvalve
Opening pressure
0,5 bar
Type adjustment
Knob
Max. operating pressure
350 bar
Max. oilflow
350 l/min
Material
Steel
Connections
1" BSP
Seal material
FKM