




€34.03/ pieceexcl. VAT
€41.18incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | DRV |
Version | Inline mounting |
Type of valve | With checkvalve |
Opening pressure | 0,5 bar |
Type adjustment | Knob |
Max. operating pressure | 350 bar |
Max. oilflow | 14 l/min |
Material | Steel |
Connections | 1/8" NPT |
Seal material | NBR |