STAUFF

STAUFF Flat steel U-bolt with plastic pipe saddle short FB+RUK-88.9-PP-W1

  • ERIKS:11356063
Image 1
Save to list

€50.22/ pieceexcl. VAT

€60.77incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
FB+RUK
Material
Steel
Surface protection
Untreated
Thread size metric (M..)
12
Nominal pipe size
DN80 in
Outer pipe diameter
88.9 mm
With saddle piece
Yes